- Transport Chain
- 3/8" Trade Size
- 0.410" Material Diameter
- 400 ft Drum
- Yellow Chromate Finish
| Links @ Unit of Length | 8.8 @ 1 ft |
| Weight @ Length | 150 lb @ 100 ft |
| Type | Welded Single Loop Straight Chain |
| Attachments | No Attachments |
| Material Dia. | 0.41 in |
| Trade Size | 3/8 in |
| Chain Type | Transport Chain |
| Inner Length | 1.36 in |
| Cross Section Shape | Round |
| Length | 400 ft |
| Package Type | Drum |
| Working Load Limit | 6600 lb |
| Color | Yellow |
| Cooper Family | CAM001 - Chain - Welded |
| Finish | Yellow Chromate |
| Material | Carbon Steel |
| Weight Per Package | 600 lb |
| Weight | 1.5 LB |
| EAN or UPC | 20418063848 |

