- Transport Chain
- 3/8" Trade Size
- 0.410" Material Diameter
- 45 ft Square Pail
- Yellow Chromate Finish
| Length | 45 ft |
| Finish | Yellow Chromate |
| Chain Type | Transport Chain |
| Package Type | Square Pail |
| Color | Yellow |
| Cooper Family | CAM001 - Chain - Welded |
| Working Load Limit | 6600 lb |
| Weight Per Package | 68 lb |
| Attachments | No Attachments |
| Inner Length | 1.36 in |
| Trade Size | 3/8 in |
| Material Dia. | 0.41 in |
| Weight | 3150.0 LB |
| EAN or UPC | 20418186639 |

