- Transport Chain
- 7/16" Trade Size
- 0.470" Material Diameter
- 300 ft Drum
- Yellow Chromate Finish
| Finish | Yellow Chromate |
| Material Dia. | 0.47 in |
| Working Load Limit | 8750 lb |
| Color | Yellow |
| Weight Per Package | 636 lb |
| Length | 300 ft |
| Package Type | Drum |
| Trade Size | 7/16 in |
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Inner Length | 1.29 in |
| Chain Type | Transport Chain |
| Weight | 2.18 LB |
| EAN or UPC | 20418063886 |

