- Transport Chain
- 1/2" Trade Size
- 0.530" Material Diameter
- 100 ft Half Drum
- Yellow Chromate Finish
| Finish | Yellow Chromate |
| Attachments | No Attachments |
| Material | Carbon Steel |
| Length | 100 ft |
| Chain Type | Transport Chain |
| Weight Per Package | 260 lb |
| Trade Size | 1/2 in |
| Material Dia. | 0.53 in |
| Inner Length | 1.7 in |
| Links @ Unit of Length | 7.1 @ 1 ft |
| Package Type | Half Drum |
| Color | Yellow |
| Type | Welded Single Loop Straight Chain |
| Working Load Limit | 11300 lb |
| Cross Section Shape | Round |
| Weight @ Length | 260 lb @ 100 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 2.87 LB |
| EAN or UPC | 20418063893 |

