- Binder Chain
- 5/16" Trade Size
- 20 ft Individual
- Yellow Chromate Finish
- 4,700 lb Working Load
| Finish | Yellow Chromate |
| Chain Type | Binder Chain |
| Length | 20 ft |
| Cross Section Shape | Round |
| Trade Size | 5/16 in |
| Cooper Family | CAM003 - Chain - Welded |
| Attachments | Clevis Grab Hook Each End |
| Color | Yellow |
| Working Load Limit | 4700 lb |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Material | Carbon Steel, Alloy Hooks |
| Grade of Chain | Grade 70 Transport |
| Grade | 70 |
| Material Dia. | N/A |
| Package Type | Individual |
| Weight | 24.2 LB |
| EAN or UPC | 20418174193 |

