- System 7 Binder Chain
- 4,700 lb Working Load Limit
| Hook Type | Clevis Grab |
| Material | Carbon Steel, Alloy Hooks |
| Working Load Limit | 4700 lb |
| End Type | Hook/Hook |
| Grade | 70 |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Length | 20 ft |
| Cross Section Shape | Round |
| Trade Size | 5/16 in |
| Finish | Yellow Chromated |
| Weight | 21.5 LB |
| EAN or UPC | 20418212130 |

