- Binder Chain
- 3/8" Trade Size
- 20 ft Individual
- Yellow Chromate Finish
- 6,600 lb Working Load
| Grade of Chain | Grade 70 Transport |
| Chain Type | Binder Chain |
| Material | Carbon Steel, Alloy Hooks |
| Grade | 70 |
| Cross Section Shape | Round |
| Cooper Family | CAM003 - Chain - Welded |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Material Dia. | N/A |
| Length | 20 ft |
| Finish | Yellow Chromate |
| Trade Size | 3/8 in |
| Attachments | Clevis Grab Hook Each End |
| Color | Yellow |
| Package Type | Individual |
| Working Load Limit | 6600 lb |
| Weight | 31.5 LB |
| EAN or UPC | 20418064159 |

