- Tuna Net Chain
- 3/8" Trade Size
- 0.390" Material Diameter
- 400 ft Drum
- Galvanized Finish
| Attachments | No Attachments |
| Package Type | Drum |
| Chain Type | Tuna Net Chain |
| Material Dia. | 0.39 in |
| Weight Per Package | 620 lb |
| Finish | Galvanized |
| Working Load Limit | 5600 lb |
| Length | 400 ft |
| Cooper Family | CAM001 - Chain - Welded |
| Inner Length | 1.36 in |
| Trade Size | 3/8 in |
| Weight | 1.42 LB |
| EAN or UPC | 20418175480 |

