- Fishing Chain
- 3/8" Trade Size
- 0.390" Material Diameter
- 200 ft Drum
- Bright Finish
| Finish | Bright |
| Length | 200 ft |
| Material Dia. | 0.39 in |
| Trade Size | 3/8 in |
| Inner Length | 1.58 in |
| Working Load Limit | 6600 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Chain Type | Fishing Chain |
| Package Type | Drum |
| Attachments | No Attachments |
| Weight Per Package | 268 lb |
| Weight | 1.31 LB |
| EAN or UPC | 20418064302 |

