- Fishing Chain
- 5/8" Trade Size
- 0.630" Material Diameter
- 200 ft Drum
- Bright Finish
| Attachments | No Attachments |
| Length | 200 ft |
| Package Type | Drum |
| Chain Type | Fishing Chain |
| Finish | Bright |
| Material Dia. | 0.63 in |
| Inner Length | 2.52 in |
| Working Load Limit | 15800 lb |
| Weight Per Package | 680 lb |
| Trade Size | 5/8 in |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 3.34 LB |
| EAN or UPC | 20418064326 |

