- 4" Length
- Rectangular
- Double Cut
- Bastard Cut
- Hand Flie
features
- Same coarseness as flat files of corresponding lengths
- Rectangular shape
- Double cut
- One safe edge
| Package Type | Boxed |
| Trade Mark | Nicholson® |
| Length | 4 in |
| Shape | Rectangular |
| Cut Style | Bastard Cut, Double-Cut |
| Weight | 0.07 LB |
| EAN or UPC | 37103241443 |

