- Aluminum Chain
- 17/64" Trade Size
- 0.260" Material Diameter
- Bulk
- Bright Finish
| Inner Length | 1.06 in |
| Weight @ Length | 19 lb @ 100 ft |
| Chain Type | Aluminum Chain |
| Package Type | Bulk |
| Cooper Family | CAM002 - Chain - Welded |
| Trade Size | 17/64 in |
| Finish | Bright |
| Attachments | No Attachments |
| Material Dia. | 0.26 in |
| Links @ Unit of Length | 11.3 @ 1 ft |
| Material | Aluminum Alloy |
| Working Load Limit | 550 lb |
| Weight per 100 Feet | 19 lb |
| Weight | 0.23 LB |
| EAN or UPC | 20418176098 |

