- 8" Length
- Rectangular
- Single & Double Cut
- Handy File
- Carded
features
- One side is single-cut for use in tool sharpening and smoothing metal surfaces
- reverse side is double-cut for general filing and rapid stock removal
- Rectangular shape
- One cut edge, one safe edge.
- Length measured exclusive of handle.
- For carded files, weight is per shelf pack
| Trade Mark | Nicholson® |
| Shape | Rectangular |
| Length | 8 in |
| Cut Style | Single, Double-Cut |
| Package Type | Carded |
| Cooper Family | NFI001 - Files |
| Weight | 2.31 LB |
| EAN or UPC | 37103242846 |

