- 8' Folding Wood Ruler
features
- Marked both sides and both edges
- Graduated to 1/16ths both edges
- 16" stud centers marked in red
- Regular outside markings
- 066F has inside markings
- numbering begins on inside of rule
- measurement lies close to the work
- 062CME is marked both sides, reading left to right on both sides
- rule is graduated in millimeters with centimeter and meter markings on metric side
- English side is marked to 1/16ths
| Inch/Metric | Inch |
| Length | 8 ft |
| Trade Mark | Lufkin® |
| Weight | 2.35 LB |
| EAN or UPC | 37103450883 |

