- Twist Chain
- 200 Trade Size
- 0.079" Material Diameter
- 49 ft Reel
- Brass Plated Finish
| Material Dia. | 0.079 in |
| Inner Length | 0.4 in |
| Cooper Family | CAM007 - Chain - Hobby/Craft |
| Length | 49 ft |
| Finish | Brass Plated |
| Attachments | No Attachments |
| Working Load Limit | 12 lb |
| Package Type | Reel |
| Chain Type | Twist Chain |
| Trade Size | 200 |
| Weight | 139.65 LB |
| EAN or UPC | 20418188282 |

