- Twist Chain
- 250 Trade Size
- 0.099" Material Diameter
- 33 ft Reel
- Black Finish
| Finish | Black |
| Inner Length | 0.43 in |
| Color | Black |
| Working Load Limit | 25 lb |
| Length | 33 ft |
| Material Dia. | 0.099 in |
| Package Type | Reel |
| Trade Size | 250 |
| Attachments | No Attachments |
| Cooper Family | CAM007 - Chain - Hobby/Craft |
| Chain Type | Twist Chain |
| Weight | 91.41 LB |
| EAN or UPC | 20418188336 |

