- Cathedral Chain
- 31 Trade Size
- 0.087" Material Diameter
- 98 ft Reel
- White Finish
| Length | 98 ft |
| Inner Length | 0.95 in |
| Color | White |
| Package Type | Reel |
| Trade Size | 31 |
| Material Dia. | 0.087 in |
| Chain Type | Cathedral Chain |
| Attachments | No Attachments |
| Working Load Limit | 20 lb |
| Cooper Family | CAM007 - Chain - Hobby/Craft |
| Finish | White |
| Weight | 715.4 LB |
| EAN or UPC | 20418188398 |

