- Decorator Chain
- 40 Trade Size
- 0.079" Material Diameter
- 197 ft Reel
- Dimpled - Black Finish
| Working Load Limit | 12 lb |
| Material Dia. | 0.079 in |
| Inner Length | 0.67 in |
| Package Type | Reel |
| Trade Size | 40 |
| Attachments | No Attachments |
| Chain Type | Decorator Chain |
| Length | 197 ft |
| Color | Black |
| Finish | Dimpled - Black |
| Cooper Family | CAM007 - Chain - Hobby/Craft |
| Weight | 2068.5 LB |

