- Decorator Chain
- 50 Trade Size
- 0.118" Material Diameter
- 66 ft Reel
- Dimpled - Brass Plated Finish
| Chain Type | Decorator Chain |
| Inner Length | 1.14 in |
| Length | 66 ft |
| Material Dia. | 0.118 in |
| Trade Size | 50 |
| Cooper Family | CAM007 - Chain - Hobby/Craft |
| Finish | Dimpled - Brass Plated |
| Attachments | No Attachments |
| Package Type | Reel |
| Working Load Limit | 20 lb |
| Weight | 0.066 LB |

