- Twist Chain
- 70 Trade Size
- 0.039" Material Diameter
- 82 ft Reel
- Brass Plated Finish
| Inner Length | 0.18 in |
| Trade Size | 70 |
| Attachments | No Attachments |
| Material Dia. | 0.039 in |
| Finish | Brass Plated |
| Cooper Family | CAM007 - Chain - Hobby/Craft |
| Working Load Limit | 15 lb |
| Chain Type | Twist Chain |
| Length | 82 ft |
| Package Type | Reel |
| Weight | 110.7 LB |
| EAN or UPC | 20418188558 |

