- Loop Chain
- 4 Trade Size
- 0.070" Material Diameter
- 500 ft Reel
- Blu-Krome Finish
| Finish | Blu-Krome |
| Chain Type | Loop Chain |
| Trade Size | 4 |
| Material Dia. | 0.07 in |
| Cooper Family | CAM004 - Chain - Weldless |
| Working Load Limit | 70 lb |
| Weight Per Package | 24 lb |
| Length | 500 ft |
| Inner Length | 1 in |
| Package Type | Reel |
| Attachments | No Attachments |
| Weight | 13350.0 LB |
| EAN or UPC | 20418064593 |

