- Decorator Chain
- 10 Trade Size
- 0.135" Material Diameter
- 40 ft Reel
- Black Polycoat Finish
| Color | Black |
| Trade Size | 10 |
| Finish | Black Polycoat |
| Length | 40 ft |
| Working Load Limit | 35 lb |
| Material Dia. | 0.135 in |
| Attachments | No Attachments |
| Package Type | Reel |
| Chain Type | Decorator Chain |
| Inner Length | 1.21 in |
| Cooper Family | CAM007 - Chain - Hobby/Craft |
| Weight | 250.0 LB |
| EAN or UPC | 20418183218 |

