- Proof Coil Chain
- 5/16" Trade Size
- 0.310" Material Diameter
- 60 ft Reel
- Zinc Coated Finish
| Cooper Family | CAM001 - Chain - Welded |
| Weight Per Package | 50 lb |
| Working Load Limit | 1900 lb |
| Length | 60 ft |
| Finish | Zinc Coated |
| Package Type | Reel |
| Trade Size | 5/16 in |
| Material Dia. | 0.31 in |
| Chain Type | Proof Coil Chain |
| Inner Length | 1.27 in |
| Attachments | No Attachments |
| Weight | 2976.0 LB |
| EAN or UPC | 20418183287 |

