- Loop Chain
- 1 Trade Size
- 0.110" Material Diameter
- 125 ft Reel
- Blu-Krome Finish
| Material | Carbon Steel |
| Inner Length | 1.54 in |
| Material Dia. | 0.11 in |
| Cooper Family | CAM004 - Chain - Weldless |
| Finish | Blu-Krome |
| Cross Section Shape | Round |
| Package Type | Reel |
| Weight Per Package | 13.8 lb |
| Trade Size | 1 |
| Links @ Unit of Length | 7.8 @ 1 ft |
| Length | 125 ft |
| Type | Weldless Double Loop Straight Chain |
| Chain Type | Loop Chain |
| Working Load Limit | 155 lb |
| Attachments | No Attachments |
| Weight | 1764.0 LB |
| EAN or UPC | 20418183461 |

