- Coil Chain
- 2/0 Trade Size
- 0.19" Material Diameter
- 40 ft Reel
- Zinc Coated Finish
| Weight Per Package | 10 lb |
| Length | 40 ft |
| Trade Size | 2/0 |
| Finish | Zinc Coated |
| Package Type | Reel |
| Working Load Limit | 520 lb |
| Attachments | No Attachments |
| Material Dia. | 0.19 in |
| Chain Type | Coil Chain |
| Cooper Family | CAM001 - Chain - Welded |
| Inner Length | 1.29 in |
| Weight | 456.0 LB |
| EAN or UPC | 20418183843 |

