- Passing Link Chain
- 2/0 Trade Size
- 0.180" Material Diameter
- 125 ft Reel
- Zinc Coated Finish
| Inner Length | 0.88 in |
| Material | Carbon Steel |
| Material Dia. | 0.18 in |
| Package Type | Reel |
| Working Load Limit | 450 lb |
| Cross Section Shape | Round |
| Type | Welded Single Loop Straight Chain |
| Length | 125 ft |
| Finish | Zinc Coated |
| Weight Per Package | 36 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Chain Type | Passing Link Chain |
| Links @ Unit of Length | 13.8 @ 1 ft |
| Attachments | No Attachments |
| Trade Size | 2/0 |
| Weight | 5200.0 LB |
| EAN or UPC | 20418183317 |

