- Passing Link Chain
- 2/0 Trade Size
- 0.19" Material Diameter
- 50 ft Reel
- Zinc Coated Finish
| Chain Type | Passing Link Chain |
| Material Dia. | 0.19 in |
| Inner Length | 0.88 in |
| Package Type | Reel |
| Finish | Zinc Coated |
| Trade Size | 2/0 |
| Weight Per Package | 14 lb |
| Attachments | No Attachments |
| Length | 50 ft |
| Working Load Limit | 450 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 780.0 LB |
| EAN or UPC | 20418183478 |

