- Utility Chain
- 135 Trade Size
- 0.120" Material Diameter
- 175 ft Reel
- Blu-Krome Finish
| Chain Type | Utility Chain |
| Weight Per Package | 25 lb |
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Trade Size | 135 |
| Material | Carbon Steel |
| Length | 175 ft |
| Type | Welded Single Loop Straight Chain |
| Links @ Unit of Length | 8.9 @ 1 ft |
| Finish | Blu-Krome |
| Package Type | Reel |
| Material Dia. | 0.12 in |
| Inner Length | 1.35 in |
| Cross Section Shape | Round |
| Working Load Limit | 255 lb |
| Weight | 3272.5 LB |
| EAN or UPC | 20418064784 |

