- Machine Chain
- 3 Trade Size
- 0.140" Material Diameter
- 50 ft Reel
- Brass Glo Finish
| Material Dia. | 0.14 in |
| Chain Type | Machine Chain |
| Package Type | Reel |
| Length | 50 ft |
| Weight Per Package | 9 lb |
| Attachments | No Attachments |
| Cooper Family | CAM001 - Chain - Welded |
| Inner Length | 0.59 in |
| Working Load Limit | 270 lb |
| Finish | Brass Glo |
| Trade Size | 3 |
| Weight | 397.5 LB |
| EAN or UPC | 20418064814 |

