- Machine Chain
- 2 Trade Size
- 0.150" Material Diameter
- 70 ft Reel
- Brass Glo Finish
| Finish | Brass Glo |
| Attachments | No Attachments |
| Material Dia. | 0.15 in |
| Length | 70 ft |
| Chain Type | Machine Chain |
| Inner Length | 0.58 in |
| Package Type | Reel |
| Weight Per Package | 15 lb |
| Trade Size | 2 |
| Cooper Family | CAM001 - Chain - Welded |
| Working Load Limit | 310 lb |
| Weight | 1050.0 LB |
| EAN or UPC | 20418064838 |

