- Machine Chain
- 2 Trade Size
- 0.150" Material Diameter
- 125 ft Reel
- Blu-Krome Finish
| Length | 125 ft |
| Material Dia. | 0.15 in |
| Package Type | Reel |
| Inner Length | 0.58 in |
| Cooper Family | CAM001 - Chain - Welded |
| Trade Size | 2 |
| Attachments | No Attachments |
| Working Load Limit | 310 lb |
| Chain Type | Machine Chain |
| Finish | Blu-Krome |
| Weight Per Package | 27 lb |
| Weight | 3350.0 LB |
| EAN or UPC | 20418184468 |

