- Coil Chain
- 2 Trade Size
- 0.150" Material Diameter
- 125 ft Reel
- Zinc Coated Finish
| Chain Type | Coil Chain |
| Material Dia. | 0.15 in |
| Cooper Family | CAM001 - Chain - Welded |
| Attachments | No Attachments |
| Inner Length | 1.18 in |
| Finish | Zinc Coated |
| Working Load Limit | 310 lb |
| Trade Size | 2 |
| Length | 125 ft |
| Package Type | Reel |
| Weight Per Package | 21 lb |
| Weight | 2600.0 LB |
| EAN or UPC | 20418184482 |

