- Loop Chain
- 2 Trade Size
- 0.090" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Inner Length | 1.08 in |
| Material | Carbon Steel |
| Links @ Unit of Length | 11.1 @ 1 ft |
| Finish | Blu-Krome |
| Cooper Family | CAM004 - Chain - Weldless |
| Package Type | Carton |
| Type | Weldless Single Loop Straight Chain |
| Material Dia. | 0.09 in |
| Working Load Limit | 155 lb |
| Chain Type | Loop Chain |
| Length | 100 ft |
| Trade Size | 2 |
| Attachments | No Attachments |
| Cross Section Shape | Round |
| Weight Per Package | 9 lb |
| Weight | 0.09 LB |
| EAN or UPC | 20418066238 |

