- Loop Chain
- 2 Trade Size
- 0.090" Material Diameter
- 500 ft Reel
- Galvanized Finish
| Chain Type | Loop Chain |
| Attachments | No Attachments |
| Material Dia. | 0.09 in |
| Package Type | Reel |
| Working Load Limit | 155 lb |
| Weight Per Package | 33 lb |
| Type | Weldless Single Loop Straight Chain |
| Links @ Unit of Length | 11.1 @ 1 ft |
| Length | 500 ft |
| Inner Length | 1.08 in |
| Cross Section Shape | Round |
| Trade Size | 2 |
| Material | Carbon Steel |
| Cooper Family | CAM004 - Chain - Weldless |
| Finish | Galvanized |
| Weight | 18000.0 LB |
| EAN or UPC | 20418066269 |

