- Loop Chain
- 1/0 Trade Size
- 0.120" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Working Load Limit | 265 lb |
| Type | Weldless Single Loop Straight Chain |
| Cross Section Shape | Round |
| Chain Type | Loop Chain |
| Length | 100 ft |
| Inner Length | 1.29 in |
| Material Dia. | 0.12 in |
| Material | Carbon Steel |
| Cooper Family | CAM004 - Chain - Weldless |
| Links @ Unit of Length | 9.3 @ 1 ft |
| Weight Per Package | 16 lb |
| Trade Size | 1/0 |
| Package Type | Carton |
| Finish | Blu-Krome |
| Attachments | No Attachments |
| Weight | 0.16 LB |
| EAN or UPC | 20418066290 |

