- Loop Chain
- 2/0 Trade Size
- 0.140" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Chain Type | Loop Chain |
| Finish | Blu-Krome |
| Material | Carbon Steel |
| Trade Size | 2/0 |
| Attachments | No Attachments |
| Material Dia. | 0.14 in |
| Type | Weldless Single Loop Straight Chain |
| Working Load Limit | 340 lb |
| Package Type | Carton |
| Links @ Unit of Length | 8.1 @ 1 ft |
| Length | 100 ft |
| Inner Length | 1.48 in |
| Cross Section Shape | Round |
| Weight Per Package | 23 lb |
| Cooper Family | CAM004 - Chain - Weldless |
| Weight | 0.23 LB |
| EAN or UPC | 20418066375 |

