- Loop Chain
- 3/0 Trade Size
- 0.150" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Inner Length | 1.63 in |
| Weight Per Package | 26 lb |
| Links @ Unit of Length | 7.4 @ 1 ft |
| Material Dia. | 0.15 in |
| Chain Type | Loop Chain |
| Length | 100 ft |
| Package Type | Carton |
| Material | Carbon Steel |
| Working Load Limit | 405 lb |
| Attachments | No Attachments |
| Finish | Blu-Krome |
| Type | Weldless Single Loop Straight Chain |
| Cooper Family | CAM004 - Chain - Weldless |
| Trade Size | 3/0 |
| Cross Section Shape | Round |
| Weight | 0.27 LB |
| EAN or UPC | 20418066412 |

