- Loop Chain
- 4 Trade Size
- 0.070" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Material | Carbon Steel |
| Length | 100 ft |
| Inner Length | 1 in |
| Attachments | No Attachments |
| Type | Weldless Double Loop Straight Chain |
| Cooper Family | CAM004 - Chain - Weldless |
| Material Dia. | 0.07 in |
| Trade Size | 4 |
| Weight Per Package | 5 lb |
| Working Load Limit | 70 lb |
| Finish | Blu-Krome |
| Cross Section Shape | Round |
| Links @ Unit of Length | 12.0 @ 1 ft |
| Chain Type | Loop Chain |
| Package Type | Carton |
| Weight | 0.05 LB |
| EAN or UPC | 20418066818 |

