- Loop Chain
- 5 Trade Size
- 0.060" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
| Trade Size | 5 |
| Attachments | No Attachments |
| Length | 100 ft |
| Type | Weldless Double Loop Straight Chain |
| Chain Type | Loop Chain |
| Links @ Unit of Length | 13.0 @ 1 ft |
| Material Dia. | 0.06 in |
| Inner Length | 0.92 in |
| Working Load Limit | 55 lb |
| Material | Carbon Steel |
| Cooper Family | CAM004 - Chain - Weldless |
| Cross Section Shape | Round |
| Finish | Blu-Krome |
| Package Type | Carton |
| Weight Per Package | 4 lb |
| Weight | 0.04 LB |
| EAN or UPC | 20418066856 |

