- Loop Chain
- 2/0 Trade Size
- 0.140" Material Diameter
- 100 ft Carton
- Galvanized Finish
| Finish | Galvanized |
| Material Dia. | 0.14 in |
| Cooper Family | CAM004 - Chain - Weldless |
| Weight Per Package | 16 lb |
| Trade Size | 2/0 |
| Inner Length | 2.17 in |
| Working Load Limit | 255 lb |
| Chain Type | Loop Chain |
| Package Type | Carton |
| Length | 100 ft |
| Attachments | No Attachments |
| Weight | 0.16 LB |
| EAN or UPC | 20418067006 |

