- Loop Chain
- 8/0 Trade Size
- 0.230" Material Diameter
- 100 ft Carton
- Galvanized Finish
| Weight Per Package | 51 lb |
| Cooper Family | CAM004 - Chain - Weldless |
| Chain Type | Loop Chain |
| Length | 100 ft |
| Package Type | Carton |
| Inner Length | 2.9 in |
| Finish | Galvanized |
| Material Dia. | 0.23 in |
| Working Load Limit | 705 lb |
| Trade Size | 8/0 |
| Attachments | No Attachments |
| Weight | 0.48 LB |
| EAN or UPC | 20418067167 |

