- 6" Length
- Rectangular
- Bastard Cut
- Mill File
- Boxed
applications
- Draw-filing
- Finishing metals
features
- Two square edges
- Slightly tapered width
- Draw-filing and finishing metals
- Rectangular shape
- Single-cut on sides and edges
| Length | 6 in |
| Trade Mark | Nicholson® |
| Package Type | Boxed |
| Cooper Family | NFI001 - Files |
| Cut Style | Bastard Cut |
| Cut No. | 1 |
| Shape | Rectangular |
| Weight | 0.1 LB |
| EAN or UPC | 37103243027 |

