- 12" Length
- Rectangular
- Bastard Cut
- Mill File
- Boxed
applications
- Draw-filing
- Finishing metals
features
- Rectangular shape
- Single-cut on sides and edges
- Two square edges
- Slightly tapered width
- Draw-filing and finishing metals
| Package Type | Boxed |
| Length | 12 in |
| Shape | Rectangular |
| Trade Mark | Nicholson® |
| Cut Style | Single-Cut |
| Cooper Family | NFI001 - Files |
| Weight | 9.06 LB |
| EAN or UPC | 37103243164 |

