- Sash Chain
- 8 Trade Size
- 0.040" Material Diameter
- 500 ft Reel
- Blu-Krome Finish
| Material Dia. | 0.04 in |
| Finish | Blu-Krome |
| Working Load Limit | 75 lb |
| Weight Per Package | 30 lb |
| Length | 500 ft |
| Chain Type | Sash Chain |
| Inner Length | 0.55 in |
| Cooper Family | CAM004 - Chain - Weldless |
| Package Type | Reel |
| Trade Size | 8 |
| Attachments | No Attachments |
| Weight | 10500.0 LB |
| EAN or UPC | 20418067969 |

