- Sash Chain
- 35 Trade Size
- 0.040" Material Diameter
- 100 ft Carton
- Solid Bronze Finish
| Attachments | No Attachments |
| Material Dia. | 0.04 in |
| Cooper Family | CAM004 - Chain - Weldless |
| Working Load Limit | 100 lb |
| Weight Per Package | 6 lb |
| Chain Type | Sash Chain |
| Package Type | Carton |
| Trade Size | 35 |
| Inner Length | 0.59 in |
| Finish | Solid Bronze |
| Length | 100 ft |
| Weight | 0.075 LB |
| EAN or UPC | 20418068249 |

