- Sash Chain
- 40 Trade Size
- 0.040" Material Diameter
- 100 ft Carton
- Copper Glo Finish
| Attachments | No Attachments |
| Weight Per Package | 7 lb |
| Working Load Limit | 131 lb |
| Cooper Family | CAM004 - Chain - Weldless |
| Finish | Copper Glo |
| Material Dia. | 0.04 in |
| Package Type | Carton |
| Chain Type | Sash Chain |
| Length | 100 ft |
| Inner Length | 0.59 in |
| Trade Size | 40 |
| Weight | 0.07 LB |
| EAN or UPC | 204180683002 |

