- Plastic Chain
- #8 Trade Size
- 0.290" Material Diameter
- 138 ft Square Pail
- Yellow Finish
| Trade Size | #8 |
| Length | 138 ft |
| Chain Type | Plastic Chain |
| Type | Welded Single Loop Straight Chain |
| Package Type | Square Pail |
| Finish | Yellow |
| Cross Section Shape | Round |
| Attachments | No Attachments |
| Weight Per Package | 12 lb |
| Material Dia. | 0.29 in |
| Material | Plastic |
| Inner Length | 1 1/2 in |
| Cooper Family | CAM010 - Chain - Hobby/Craft |
| Color | Yellow |
| Working Load Limit | N/A |
| Weight | 12.05 LB |
| EAN or UPC | 20418185182 |

