- Plastic Chain
- #8 Trade Size
- 0.290" Material Diameter
- 60 ft Reel
- Yellow Finish
| Inner Length | 1 1/2 in |
| Package Type | Reel |
| Chain Type | Plastic Chain |
| Length | 60 ft |
| Attachments | No Attachments |
| Material Dia. | 0.29 in |
| Finish | Yellow |
| Weight Per Package | 5 lb |
| Cooper Family | CAM010 - Chain - Hobby/Craft |
| Working Load Limit | N/A |
| Color | Yellow |
| Trade Size | #8 |
| Weight | 414.0 LB |
| EAN or UPC | 20418185199 |

