- Log Chain
- 5/16" Trade Size
- 14 ft Individual
- Self-Colored Finish
- 1,900 lb Working Load
| Chain Type | Log Chain |
| Package Type | Individual |
| Finish | Self-Colored |
| Attachments | Grab Hook/Slip Hook |
| Length | 14 ft |
| Grade of Chain | Grade 30 Proof Coil |
| Trade Size | 5/16 in |
| Material Dia. | N/A |
| Working Load Limit | 1900 lb |
| Cooper Family | CAM003 - Chain - Welded |
| Weight | 25.74 LB |

