- 5" Length
features
- Cuts and strips both solid and stranded wire cleanly and neatly
- Adjustable screw stop for different wire sizes
- Hardened with ground blades
- Red plastic coated cushion grip provides maximum leverage
| Plier Type | Stripper, Cutter |
| Trade Mark | Xcelite® |
| Cooper Family | XCE011 - Wire & Cable Preparation Tools |
| Length | 5 in |
| Weight | 0.5 LB |
| EAN or UPC | 37103483560 |

